Beli kabel hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MIRAI Cable Cutter, 100 Type For I-Steel
    51%
    Mulai

    Rp569.900

    MIRAI Cable Cutter, 100 Type For I-Steel
    atribut:
    • I type steel: For 75.100mm
  2. MIRAI Cable Carrier
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    MIRAI Cable Carrier
    Deskripsi:
    -A resin pulley for messenger wires.-Easy to install.-Easy to expand or relocate.
  3. MIRAI Cable Cutter, 0 Type For Messenger Cable Wires
    Mulai

    Rp309.900

    MIRAI Cable Cutter, 0 Type For Messenger Cable Wires
    Deskripsi:
    Usage:Power electric tools, power truck, power of dolly, power for overhead traveling cranes, electric hoist power
    atribut:
    • Compatible: For messenger wire 3-8 mm phi q 5.5 to 38 mm2 ]
    • Type: 0 type
    • Dimension H (mm): 151
    • Adapted Bracket: 1B/2B
    • Dimensions p (mm): 79
    • Compatible Cable Outside Diameter (phi mm): 10 - 20
    • Suspending Number: 1
  4. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  5. ZEXUS Roller Chain Single
    Mulai

    Rp1.299.900

    ZEXUS Roller Chain Single
    atribut:
    • Pitch (mm): 25.4
    • Diameter Pin (mm): 7.93
    • Pin Length LR (mm): 32.8
    • Pin Length LC (mm): 35.1
    • Pin Length L1 (mm): 16.4
    • Pin Length L2 (mm): 18.7
  6. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  7. MIRAI Plastic Duct
    Mulai

    Rp99.900

    MIRAI Plastic Duct
    Deskripsi:
    -Since the base has nail holes for the center display, you can easily fix it by driving nails.-Since it has a middle partition, wiring of weak electric current and strong electric current can be divided.
    atribut:
    • Applicable Cable: VVF2.0x2Cx1 stripe
    • WidthxLength: 26mmx1m
    • Thickness: 13mm
    • Internal Dimensions: 10 (2 points)mm
  8. MIRAI Blank Name Tag
    72%
    Mulai

    Rp91.900

    MIRAI Blank Name Tag
    atribut:
    • Material: Body: plastic (S-PVC)
    • Thickness (mm): 1
    • Bundle Area Length (mm): 200
  9. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  10. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp49.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  11. JTC Wire Installation Tool
    Mulai

    Rp459.900

    JTC Wire Installation Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): 10 (Wire tip)
    • Wire Length (mm): 730/1500
  12. MIRAI Color F
    84%
    Mulai

    Rp35.900

    MIRAI Color F
    Deskripsi:
    -It is a plastic line name tag with string.-Can be used for specific display of distribution board/control panel and other display.-When you want to indicate lines etc., in the main cable and circuits.
  13. MIRAI Wagon Duct
    57%
    Mulai

    Rp29.900

    MIRAI Wagon Duct
    Deskripsi:
    -A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
  14. MIRAI Knife for Electric Work (with Case)
    56%
    Mulai

    Rp249.900

    MIRAI Knife for Electric Work (with Case)
    Deskripsi:
    -Equipped with a function for peeling off cables and cleavages(DM-11)and a compact type(DM-1S).-The blade does not need to be folded and can be included in the belt strap together with the case. The knife can be inserted and taken out smoothly.-The grip i-For peeling cables.
    atribut:
    • Total Length: 205mm
    • Blade length: 70mm
    • Purpose of Use: For peeling cables.
  15. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
Daftar Harga kabel hoist Terbaru October 2026
MIRAI Cable Cutter, 100 Type For I-SteelRp569.900
MIRAI Cable CarrierRp189.900
MIRAI Cable Cutter, 0 Type For Messenger Cable WiresRp309.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
ZEXUS Roller Chain SingleRp1.299.900
TRUSCO Steel WireRp99.900
MIRAI Plastic DuctRp99.900
Non Brand G-209 Shackle Electro (Segel Omega)Rp8.900
MIRAI Blank Name TagRp91.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp5.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)